Prevost Micron Filter with 1" FNPT Connections
Write a Review
|
Questions & Answers (0)
Product Description
Filter Cartridges are designed with pleated media that lasts 4.5 times longer and all parts are silicone free . Filter 1µm. pipe connections are 1" FNPT. Flow rate of 157 CFM.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.14 in |
| Width | 5.9 in |
| Height | 4.33 in |
| Weight | 4 lbs |
Product Details
| CFM | 157 CFM |
| Air Inlet Thread Size (NPT) | 1" FNPT in |
| Max PSI | 232 psi |
| Made in the USA | No |
| Material | Aluminum Body And Bowl |
| Package Quantity | 1 |
| Description | Micron Filter |
| Manufacturers Part Number | MFM 175 |
| Brand | Prevost |