Filters
Availability
Free Shipping
Brand
Type
Height Range (in)
Length
Width
Color
Price
Ingersoll Rand FA400ID, Particulate Filter, General Purpose, 235 CFM, 1-1/2" NPT, 1 Micron
Width
6-4/7 in
Height
15 in
Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron
Width
4/7 in
Height
8 in
Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI
Width
2-3/4 in
Height
6-7/8 in
Temperature Range
40 to 160 °F
Arrow Replacement Element Kit For Particulate Filter EK35, Sintered Bronze, 2-PK - Pkg Qty 2
Width
1 in
Height
1-5/8 in
Width
3-3/4 in
Height
8-1/4 in
Temperature Range
40 to 160 °F
Arrow Mini Coalescing Filter F500-02, Aluminum/Poly Bowl, 1/4" Npt, 150 Psi - Min Qty 2
Width
1-1/2 in
Height
4-1/2 in
Temperature Range
40 to 125 °F
Width
2-3/4 in
Height
2-11/16 in
Max PSI
250 psi
Length
6-1/4 in
Width
2-3/4 in
Height
6-1/4 in
Temperature Range
40 to 125 °F
Width
3-3/4 in
Height
8-1/4 in
Temperature Range
40 to 160 °F
Width
1-1/6 in
Height
10-2/7 in
Width
11.41 in
Height
18.3 in
Max PSI
174 psi
Length
13.18 in
Ingersoll Rand FA400IA, Activated Carbon Air Filter, 235 CFM, 1-1/2" NPT, 0.01 Micron
Width
6-4/7 in
Height
15 in
Arrow MidFlow Particulate Filter F376FW, Zinc Bowl & Float Drain, 3/4" NPT, 175 PSI
Width
3-3/4 in
Height
7-5/8 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
6-7/8 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
6-1/2 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
7-5/8 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
7-5/8 in
Temperature Range
40 to 160 °F
Ingersoll Rand FA75IG, Coalescing Filter, General Purpose, 45 CFM, 3/4" NPT, 1 Micron
Width
1-1/6 in
Height
10-2/7 in
Arrow MidFlow Coalescing Filter With Float Drain F574FW, Zinc Bowl, 1/2" NPT, 175 PSI
Width
3-3/4 in
Height
8-1/4 in
Temperature Range
40 to 160 °F
Width
3-3/4 in
Height
8-1/4 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
7-5/8 in
Temperature Range
40 to 160 °F
Width
2-3/4 in
Height
6-7/8 in
Temperature Range
40 to 160 °F
Width
3-1/2 in
Height
1-3/4 in
Ingersoll Rand FA110ID, Particulate Filter, General Purpose, 65 CFM, 3/4" NPT, 1 Micron
Width
1-4/5 in
Height
10-2/7 in
Width
3-1/2 in
Height
11-2/5 in
Width
2-3/4 in
Height
6-1/4 in
Temperature Range
40 to 125 °F
Width
14.96 in
Height
9.05 in
Max PSI
174 psi
Length
22.83 in
Width
2-3/4 in
Height
7-5/8 in
Temperature Range
40 to 160 °F
Ingersoll Rand FA230IH, Coalescing Filter, High Efficiency, 135 CFM, 1" NPT, 1 Micron
Width
3-1/2 in
Height
11-2/5 in
Arrow 1681, 2" Pressure Gauge with 1/8" NPT Connection, Center Back Mount, 0-160 PSI
Width
1-1/2 in
Width
4-1/5 in
Height
9 in
Length
4-1/2 in
Temperature Range
40 to 175 °F
Width
2-8/9 in
Height
8-2/3 in
Length
3-1/2 in
Temperature Range
40 to 175 °F
Milton 1053-2 Polyester Cloth Compressor Filter 3" I.D. x 4-3/8" O.D. 2-5/16" Height
Width
4-3/8 in
Height
2-1/4 in
Length
4-3/8 in
Width
2-3/4 in
Height
2-11/16 in
Max PSI
150 psi
Length
6-1/4 in
Width
2-11/16 in
Height
2-11/16 in
Max PSI
250 psi
Length
6-1/4 in
Width
2-3/4 in
Height
2-11/16 in
Max PSI
250 psi
Length
7-1/2 in
Milton 1018 Micro Filter Polycarbonate Bowl w/Metal Guard 1/4" NPT 150 PSI 40 Micron
Width
2-3/4 in
Height
2-11/16 in
Max PSI
150 psi
Length
6-1/4 in
Width
3-3/4 in
Height
3-3/4 in
Max PSI
250 psi
Length
8-3/4 in
Width
2-1/2 in
Height
2-1/2 in
Max PSI
250 psi
Length
4-5/8 in
Width
3-3/4 in
Height
3-3/4 in
Max PSI
250 psi
Length
7-5/8 in
Width
2-11/16 in
Height
2-11/16 in
Max PSI
150 psi
Length
6-1/4 in
Arrow Intermediate Particulate Filter F332FW, Metal Bowl & Float Drain, 1/4" NPT, 175 PSI
Width
2-3/4 in
Height
5-1/2 in
Temperature Range
40 to 160 °F