x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0

J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0

Item #: WBB1505040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0

Retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its seating position and then tilted. A compression spring locks the handle in both end positions.A positive lock is achieved in the operating position by way of a tapered seating located in the hub of the mechanism. When mounting the retracting mechanism to its mating surface, the securing pin gives the retractable handle more torque stability. Maximum heat resistance of phenolic plastic: 150°C (300°F). .

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • E MM 20
  • D* MM 8
  • N INCHES 0.39
  • E INCHES 0.79
  • d PIN INCHES 0.1
  • N MM 10
  • F MM 4
  • d PIN MM 2.5
  • F INCHES 0.16
  • M TAPPED M6 x 1.0
  • G MM 7.5
  • G INCHES 0.3
  • S* INCHES 0.94
  • S* MM 24
  • SERIES MGR
  • A* INCHES 1.1
  • A* MM 28
  • B MM 85
  • B* INCHES 3.35
  • D* INCHES 0.31
  • MANUFACTURERS PART NUMBER 6151015
  • L* MM 105
  • DIAMETER 28
  • DESCRIPTION Locking Retractable Handle
  • L* INCHES 4.13
  • H* INCHES 4.13
  • THREAD M6 x 1.0
  • LENGTH 105
  • H* MM 105
  • TYPE Securing Pin
  • G A/F INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0

J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0

Item #: WBB1505040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0
    J.W. Winco MGR Phenolic Locking Retractable Handle W/Securing Pin 28mm Dia. 105mm Length M6x1.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant