Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Banner Stakes

Model # :WBB2094435

MPN #: MH5009

Banner Stakes Magnetic Wall Mount Barrier, 30' Red "Danger-Keep Out" Belt

Product Description
Attaches to magnetic & non-magnetic surfaces for quick closure of docking doors, elevators, escalators, bathrooms, aisles, corridors, lock out/tag out, Arc Flash Boundary, etc.

Features:

  • Rust-Proof Plastic with stainless steel components
  • Retractable Belt
  • Includes 1 magnetic wall mount barrier and 2 suction cups
  • Belt is 2.5" wide and made of polyester woven fabric
  • No extra accessories required
PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
209.95
Buy 5+ units
199.95Save $10.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth4-3/4 in
Height5-1/2 in
Weight3-1/2 lbs
Belt Width2-1/2 in
Belt Length30 ft

Product Details

Belt MessageDanger - Keep Out
TypeMagnetic Retractable Belt Barrier
SeriesStandard
Belt MaterialPolyester
Belt Color FamilyRed
Number of Belts1
Mounting MethodMagnetic
Includes1 Magnetic Wall Mount Barrier, 2 Suction Cups
Housing Color FamilyBlack
Manufacturers Part NumberMH5009
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandBanner Stakes
Text Color FamilyBlack

Warranty

Warranty1 yr