Banner Stakes PLUS Barrier System Light Kit, Red
Write a Review
|
Questions & Answers (0)
Product Description
Attaches to the top of PLUS Banner Head to increase visibility and awareness of safety barrier.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 7-1/8 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Type | Light Kit |
| Color | Red |
| Series | PLUS |
| For Use With | PLUS Banner Head, PLUS Barrier System Cart Package, PLUS Barrier Set |
| Includes | 1 Red LED Light, 1 Bracket Attachment (PLUS Banner Head Sold Separate) |
| Material | Plastic |
| Description | PLUS Barrier System Light Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | PL4140 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Banner Stakes |