Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Banner Stakes

Model # :WBB2094432

MPN #: MH7009

Banner Stakes Magnetic Wall Mount Barrier, 7' Red "Danger High Voltage Keep Out" Belt

Product Description
Attaches to magnetic & non-magnetic surfaces for quick closure of docking doors, elevators, escalators, bathrooms, aisles, corridors, lock out/tag out, Arc Flash Boundary, etc.

Features:

  • Rust-Proof Plastic with stainless steel components
  • Retractable Belt
  • Includes 1 magnetic wall mount barrier and 2 suction cups
  • Belt is 2.5" wide and made of polyester woven fabric
  • No extra accessories required
PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
139.95
Buy 5+ units
135.95Save $4.00 (3%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-5/16 in
Height3 in
Weight1 lbs
Belt Width2-1/2 in
Belt Length7 ft

Product Details

Belt MessageDanger High Voltage Keep Out
TypeMagnetic Retractable Belt Barrier
SeriesStandard
Belt MaterialPolyester
Belt Color FamilyRed
Number of Belts1
Mounting MethodMagnetic
Includes1 Magnetic Wall Mount Barrier, 2 Suction Cups
Housing Color FamilyBlack
Manufacturers Part NumberMH7009
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandBanner Stakes
Text Color FamilyBlack

Warranty

Warranty1 yr