Banner Stakes Magnetic Wall Mount "DANGER – ENTRÉE INTERDITE" Banner, 30' Red
Write a Review
|
Questions & Answers (0)
Product Description
Banner Stakes'Magnetic Wall Mountbarriers are high-quality flexible barrier solutions designed to be surface mounted when floor space is limited. They attach to more surfaces than any other similar product in the market including Stainless Steel, metal, glass, wood, plastic, etc. It's uniquely designed with rare earth magnets and suction cups that allow for mounting on magnetic and non-magnetic surfaces for quick closure of docking doors, elevators, escalators, bathrooms, aisles, corridors, lock out/tag out, Arc Flash Boundary, etc.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 |
| Weight | 3-1/2 |
| Belt Width | 2-1/2 in |
| Belt Length | 30 ft |
Product Details
| Belt Message | Danger - Entrée Interdite |
| Type | Magnetic Retractable Belt Barrier |
| Series | Magnetic |
| Belt Material | Polyester |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | (1) 30' Magnetic Wall Mount Barrier, (2) Suction Cups |
| Housing Color Family | Black |
| Manufacturers Part Number | MH5017 |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Magnetic Clip |
| Brand | Banner Stakes |
| Text Color Family | Black |
Warranty
| Warranty | 1 yr |