Banner Stakes PLUS Magnetic LED Strobe/Solid Light, Red
Write a Review
|
Questions & Answers (0)
Product Description
Replacement LED Red Strobe Light that works with our PL4140 Light Bracket and our MH5110 & MH7110 Magnetic Light Brackets. This unit is battery operated, uses 4 AA Batteries. There is a very strong magnet built into the bottom base so it can also be used as a standalone unit.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Light Kit |
| Color | Red |
| Series | PLUS |
| For Use With | PLUS Banner Head, PLUS Barrier System Cart Package, PLUS Barrier Set |
| Includes | 1 Strobe LED Light |
| Material | Plastic |
| Description | PLUS LED Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | MHPL4171R |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Magnetic |
| Brand | Banner Stakes |