- Durable nitrile formulation for demanding jobs.
- Sturdy design for longer wear times.
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes.
- Textured fingertips provide secure grip.
Ansell MICROFLEX® Supreno® Nitrile Gloves, Powder-Free, Beaded, Size L, Purple, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Size | L |
| Cuff Length | 9-5/8 in |
| Finger Thickness | 0.18 / 7.1 mil |
| Thickness | 4.3 |
Product Details
| Type | Nitrile Gloves |
| Color | Purple |
| Application | Automotive, Life Sciences, Healthcare, Agriculture, Emergency Medical Services |
| Series | Microflex Supreno SE SU-690 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Supreno® SE SU-690 Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | SU-690-L |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA 21 CFR |