Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LPD

Model # :WBB3144849

MPN #: PLAS5-US-L

LPD Anti-Static Nitrile Gloves, Powder-Free, 5 Mil Thickness, Large, Black, Pack of 100

Product Description
Our Anti Static Industrial Grade Nitrile gloves are used for handling sensitive electronic components during assembly.

Features:
  • Premium Quality
  • Non-Sterile
  • 5 Mil Thickness
  • 9-3/8"=L
  • Powder Free, Latex Free
  • Black
  • Micro Textured, Ambidextrous
  • Great for environment where static electricity is a problem
  • Sizes: Large
  • Physical Properties Before/After Aging: (Tensile Strength (MPa))- Minimum 14
  • Elongation(Before Aging): Minimum 500%
  • Elongation(After Aging): Minimum 400%
  • Surface Resistivity: End-to-End Resistivity - 1.7x109 Ohm
  • Comply with ASTMD-257-78, EN374,ESD TR-53-01-06


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Weight2 lbs
SizeL
Cuff Length9-3/8 in
Thickness5.0

Product Details

TypeNitrile Gloves
ColorBlack
ApplicationElectronic Components Handling
Cuff StyleBeaded
Latex FreeYes
MaterialNitrile, Rubber
Powder TypePowder Free
DescriptionAnti-Static Powder-Free Nitrile Gloves
Package Quantity100
Manufacturers Part NumberPLAS5-US-L
TextureMicro-Textured
GradeIndustrial
BrandLPD

Compliance & Certifications

CertificationsESD TR53-01-06, EN374, ASTM D257