Global Industrial
Model # :WB708206
Global Industrial™ Disposable Microporous Sleeves, 18", 200 Sleeves/Case
Write a Review
|
Questions & Answers (0)
Product Description
These microporous sleeves are ideal for material handling in wet conditions including medical, food service, laboratory, and more. The polypropylene and microporous film construction provides moisture and spill resistance against non-hazardous particles, light splashes, and aerosols. The triple stitched seam improves sleeve strength. Includes an elastic opening for easy sleeve access and removal. Disposable for maintenance ease. Size is 18". Package quantities are 200 Sleeves/Case.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Weight | 3 lbs |
| Size | One Size |
| Fabric Weight | 58.0 g |
Product Details
| Type | Disposable Sleeve |
| Color | White |
| For Use With | Non-Hazardous Aerosols, Liquids and Dry Dust |
| Cuff Style | Elastic |
| Seam Type | Triple Stitched |
| Style | Elastic Opening |
| Closure Type | Slide On |
| Material | Polypropylene |
| Description | Microporous Sleeves |
| Package Quantity | 200 |
| Manufacturers Part Number | 708206 |
| Waterproof | Yes |
| Brand | Global Industrial |