Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MCR Safety

Model # :WB672185

MPN #: 9178T

MCR Safety 9178T Cut Pro™ DuPont™ Kevlar® Fiber Sleeve, 18", Thumb Slot

Product Description

When the job calls for protection from cuts and scrapes Kevlar® sleeves step up. All our 100% Dupont™ Kevlar® sleeves are constructed of Certified DuPont™ Kevlar® Brand Fiber. The 9178T is a 18 inch sleeve made of black Kevlar® which will hide dirt and grime very well. It also has a thumb slot for secure wear.

PRICE
$8.30

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.1 lbs
SizeOne Size
Thickness7.0 ga
Gauge7.0 ga

Product Details

TypeCut Resistant Sleeve
ColorBlack
ApplicationAgriculture, Manufacturing, Assembly, Canning, Material Handling, Janitorial
SeriesCutPro
Cuff StyleKnit
MaterialKevlar
DescriptionHeat & Cut Resistant Sleeves
Package Quantity1 Sleeve
Manufacturers Part Number9178T
Cut LevelA3
BrandMCR Safety

Compliance & Certifications

ANSI Abrasion2
CertificationsANSI Cut 3, ANSI Abrasion 2