Microscope Cover Glass, 18mm x 18mm, 1 Thickness, 1 oz./Vacuum Pack, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Our microscope cover glass is packaged 1 oz per pack, 10 packs/box (10 oz). Each flip top pack contains a desiccant and is wrapped in aluminum to prevent sticking.
PRICE
$45.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18x18mm |
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 10 |
| Description | Microscope Cover Glass |
| Manufacturers Part Number | 1401-10 |
| Accessory Type | Microscope Cover |
| For Use With | Microscopes |
| Brand | Globe Scientific |