Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Federal Signal

Model # :WBB193039

MPN #: MSL1-120G

Federal Signal MSL1-120G Microstat, 1-High, 120VAC, Green

Product Description
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent optical performance. Wire connections are made through a 2-piece terminal block. The MicroStat is designed to work with PLC outputs including Triacs. An optional 100,000-hour LED light source is available in the five colors. This lamp, made of surface mounted LEDs, plugs directly into the same socket as the standard lamp. An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board-mounted piezoelectric horn. The sounder plugs directly into the wedge socket. A pipe mount base, pipes and flashers are also available. 5 Year Limited Warranty.
PRICE
$129.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-3/4 in
Weight0.4 lbs
Diameter2-1/4 in

Product Details

Lamp Life Hours7000 hr
ColorGreen
Operating Temperature32F to 104F
Mounting LocationPipe, Surface
Voltage120 V
Made in the USAYes
Light SourceIncandescent
Package Quantity1
Manufacturers Part NumberMSL1-120G
Operating Current0.2 mA
LED Color FamilyGreen
BrandFederal Signal