Federal Signal 225-120B Rotating Light, 120VAC, Blue
|
Questions & Answers (0)
Product Description
The Federal Signal Electraray® Model 225 is a compact, economical rotating warning light designed for industrial uses. This innovative dome design features a single retaining screw that allows quick and easy access for inspection and relamping. The Federal Signal Electraray has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. This blue dome unit is UL Listed for Type 4X. Constructed to IP66 specifications, the Electraray 225 is ready to mount on a 1/2-inch pipe. Optional mounting brackets are available, simplifying installation on walls and in corners. The Electraray 225 is one of the most economical rotating signaling lights in the Federal Signal product line. Its design makes it easily adaptable for a multitude of indoor and outdoor applications. It is designed for permanent mounting where a 120VAC, 50/60Hz line is available. This light provides an effective, economical means of supplementing audible signaling devices. Federal Signal's Electraray rotating light is an inexpensive warning light for calling attention to emergency situations or process status changes. 5 Year Limited Warranty.
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/4 in |
| Weight | 2 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 1000 hr |
| Color | Blue |
| Operating Temperature | -31F to 150F |
| Mounting Location | 1/2" Pipe |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Incandescent |
| Description | Rotating Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 225-120B |
| Operating Current | 0.22 |
| LED Color Family | Blue |
| Brand | Federal Signal |