Add to list
Share
Print


Model #: WBB2440355
MPN #: 6PK1660
Micro-V Serpentine Drive Belt - Gates 6PK1660
|
Questions & Answers (0)
PRICE
$45.95
Out of stock, expected on or around 04/23/2023
Micro-V Serpentine Drive Belt
Application Summary: 2003-1999 Volkswagen, Jetta, 4-Cyl. 1.9 L Diesel, Serpentine
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.
Micro-V belts provide peak operating performance while delivering the highest value available.
- Meets or exceeds all specifications from the Original Equipment Manufacturer.
- Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
- Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
- Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
- Unique form grinding of each individual belt assures precise dimensional control.
- Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.
Application Summary: 2003-1999 Volkswagen, Jetta, 4-Cyl. 1.9 L Diesel, Serpentine
Vehicle Fitment: Make\Model Year(s)
Volkswagen
- Beetle - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1999-2003
- Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1999-2003
- Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1999-2003
1
1