Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Micro-V Serpentine Drive Belt - Gates K060456

Model #: WBB2440663

MPN #: K060456

Micro-V Serpentine Drive Belt - Gates K060456

|
Questions & Answers (0)
PRICE
$56.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2017-14 Dodge, ProMaster, 4-Cyl. 3.0 L Diesel, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Ram+ Expand List– Hide List
  • ProMaster 1500 - Engine: L4, 3.0L, 2998cc, 183ci, DIESEL   2014-2017
  • ProMaster 2500 - Engine: L4, 3.0L, 2998cc, 183ci, DIESEL   2014-2017
  • ProMaster 3500 - Engine: L4, 3.0L, 2998cc, 183ci, DIESEL   2014-2017
1
1
Easy online or call-in returns.