Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2236154

MPN #: N1TB

Sani-Lav® N1TB Mid-Sized Brass Spray Nozzle, Black, Threaded GHT Tip

Product Description
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released.Insulated rubber cover with yellow direction arrows and a male GHT threaded tip for attaching accessories.. Replacement parts available.

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Size3/4 GHT in

Product Details

Flow Rate7
Handle MaterialStainless Steel
MaterialBrass
ColorBlack
Manufacturers Part NumberN1TB
Max Temperature200°F (93.33° C) °F
Max PSI150 psi
BrandSani-Lav