Specifications:
- Max Temperature: 200°F/93°C
- Flow Rate: 4.9 GPM at 100 PSI
Weights & Dimensions
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 4.9 GPM |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Color | Black |
| Manufacturers Part Number | NP1BX |
| Max Temperature | 200 °F |
| Max PSI | 150 psi |
| Brand | Sani-Lav |