Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :T9FB3201514

MPN #: F3672-BMT3672-30-10776-2300-P10-4

KFI Studios Midtown 72"x 36" Cafe Height Table, 4 Kool Chairs, Kensington Maple Top/Black

Product Description
Table and chair set-great for break areas, meeting or collaborative spaces. 36 x 72 Table with steel A frame base & four polypropylene chairs with 400lb weight capacity

Kool is designed to perform in demanding environments such as educational and government spaces. The perforated back offers enhanced breathability while also giving a sense of airiness which pairs perfectly with the soft rounded edges of the seat and back.

A contemporary trestle design, the Midtown table has a sturdy steel construction and approachable aesthetic, making Midtown a popular choice for just about any space.

PRICE
$1,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height30 in
Weight Capacity400 lbs
Seat Width18 in
Seat Depth18 in
Seat Height18 in
Base4 Legged
Table Top Thickness1-1/4
Dining Table Height30
Back Width18-1/2 in
Back Height14 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Manufacturers Part NumberF3672-BMT3672-30-10776-2300-P10-4
CollectionMidtown, Kool
ShapeRectangle
BrandKFI Studios
Top Color FamilyNatural
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyBlack
DescriptionCafe Height Midtown Table
Frame MaterialSteel
Leg TypeSteel A-Frame
Seat MaterialPolypropylene
Top MaterialHigh Pressure Laminate

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsSCS Global Indoor Air Quality Gold
CAL 117 CertifiedYes