Classic A-Frame steel leg tables with high pressure laminate tops. These tables are ideal for meetings, collaborative areas, cafeterias or any touchdown area.
A contemporary trestle design, the Midtown table has a sturdy steel construction and approachable aesthetic, making Midtown a popular choice for just about any space. The table pairs perfectly with the Midtown Bench for a coordinated look or it pairs equally as well with other pieces.
KFI Studios Midtown Conference Table, HPL, 72"L x 36"W x 30"H, Maple Finish, Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Color | Brown/Black |
| Series | Midtown |
| Top Color Family | Maple |
| Description | Conference Table |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | F3672-BMT3672-BK-30-10776 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | KFI Studios |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Air Quality Gold |