Truck & Cargo Tarps
Availability
For Use With
Brand
Length
Material
Width
Type
Size
Mounting Location
Color
Price
Related Products
Xtarps Truck Tarps, lumber tarps, machinery tarps, steel tarps, coil tarps, flat smoke tarps, are made from truly heavy duty, industrial grade material. Our Xtarps series truck tarps are designed for tough trucking business use. All seams are heat sealed to ensure its waterproof. Tarps are used to secure and cover machines, steel rods, steel cables, steel sheet, plywoods, etc during transporation by flatbed truck.
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inch wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 7' x 21' solid vinyl tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), ...
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inch wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 6-1/2' x 18' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), rubber ...
Buyers Products Black Solid Vinyl Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from solid UV resistant, PVC coated vinyl, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail. Solid vinyl tarps are rated for up to 400 degrees F for asphalt use. .
Buyers Products Black Solid Vinyl Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from solid UV resistant, PVC coated vinyl, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail. Solid vinyl tarps are rated for up to 400 degrees F for asphalt use. .