Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Netting

Model # :WBB3139902

MPN #: MGCLN-10-12-2W

US Netting Military Grade Cargo Lifting Net, 4500 lb. Capacity, 10" Opening, 144"L x 144"W, Black

Product Description
144"L x 144"W hand made military grade cargo lifting nets. The military grade cargo lifting net features 2" polyester webbing with a 10" opening. The orange webbing indicates center load bearing straps with large loops on each corner. The military grade cargo lifting net has a 4,500lb capacity and is made in the USA. The weave in the net provides added strength for lifting applications.

PRICE
$2,495.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width144 in
Weight Capacity4500 lbs

Product Details

TypeCargo Lifting Net
MaterialNylon
Package Quantity1
ColorBlack
Manufacturers Part NumberMGCLN-10-12-2W
For Use WithLifting cargo, debris, and other heavy materials
BrandUS Netting