Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278980

MPN #: 10051287

MSA Millennium Riot Control Full Facepiece Gas Mask, Clear Lens, Medium, 10051287

Product Description
Millennium riot control gas mask, hycar, 6-point elastic head harness. Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Markets: Fire Service, General Industry, Oil & Gas, Utilities.

Features
  • Provides respiratory protection against military warfare, civil unrest and CBRN threats.
  • High-performance, custom-fit comfort in a variety of military- and riot-style masks.
  • Attracts, regains and neutralizes contaminants.
  • Flexible lens with a wider field of view for superior visibility.
  • Easy on/off and adjustment
PRICE
$1,275.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
SizeM

Product Details

TypeCBRN Mask
ColorBlack
For Use WithMSA Riot Control And CBRN Canisters
Includes FilterNo
IncludesMillennium Gas Mask, Nose Cup, Drinking Tube, Polycarbonate Lens Outsert
Facepiece MaterialHycar Rubber®, Silicone
MaterialHycar Rubber, Silicone, Polycarbonate
Lens MaterialPolycarbonate
DescriptionMillennium Riot Control Full Facepiece Gas Mask
Package Quantity1
Manufacturers Part Number10051287
Suspension6 pt.
BrandMSA Safety

Compliance & Certifications

Certifications42 CFR Part 84