Features
- Chemical cartridge protects against organic gases and vapors as well as acid gases
- Face piece is made of heat-treated silicone with minimal risk of contact allergies
- A unique face seal design providing a high protection factor
- High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil
- Double exhalation valve design providing only half the breathing resistance of competitive respirators
- Can be used with our P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
- Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow and extended filter life
- Cartridge with extra large surface area provides extremely low breathing resistance and high gas absorption capacity
- Delivered in a convenient storage box
- Size medium/large
- Easily adjustable V-shaped latex free elastic head harness with a large crown plate