Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WB436837

MPN #: AC-TB/UGN

Miller AirCore™ Harness, Tongue Buckle, Green, AC-TB/UGN

Product Description
This Lightweight full-body harness is designed with breathable, open-core padding technology that provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler. The patented Miller DuraFlex® stretchable webbing provides greater flexibility and increased comfort. The unique cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market. A new webbing design creates an original and vibrant style for easy identification and greater visibility.

    Comfort:
  • Up to 16% less surface area than other padding used on the market
  • Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation
    Easy Adjustability:
  • Cam buckles provide easy one-hand adjustment; hold webbing firmly in place with no readjusting required
  • Stand-up back D-ring easily adjusts, simplifies attachment
  • Quick-connect buckles for easy donning
    Lightweight:
  • Materials and components selected to reduce fatigue for all-day endurance and increased productivity; up to 10% lighter than similar competitive harnesses
    Stylish Design
  • High-visibility color for greater safety
  • Unique and vibrant patterned webbing for easy identification
PRICE
$419.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight4 lbs
SizeL/XL
Tensile Strength5000- lbs

Product Details

Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Leg, Shoulder
MaterialPolyester Web
Manufacturers Part NumberAC-TB/UGN
BucklesGlass-filled Nylon, Aluminum, Stainless Steel
Leg Strap BuckleTongue
Chest Strap BuckleQuick-Connect
BrandMiller by Honeywell
TypeClimbing Harness
BeltNo
PaddingNylon, Polyester, Ployurethane, Poly Pro
ColorGreen
SeriesAircore
Front D-RingNo
Buckle TypeCam Buckle
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Hardware MaterialClear Chromate, Finished Carbon Steel
D-RingBack
DescriptionAirCore™ Harness
Torso AdjustmentCam

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI A10.32 and ANSI Z359.1