Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150318

MPN #: H5CC222221

Honeywell Miller H500 Construction Comfort Harness with Front D-Ring, Quick Connect, S/M, Green

Product Description
The new Honeywell Miller® H500 integrates evidence-based "best-in-class" anatomically and ergonomically designed pressure-relief breathable paddings for more comfort and freedom of movement and introduces a variety of other new smart and intuitive features.

Features:
    Greater freedom of movement
  • New specially formulated webbing flexes to accommodate movement and body contours for optimum comfort around legs/shoulders
  • New patented shoulder/back padding design minimises overhead muscular fatigue (overexertion)
  • New anatomically and ergonomically designed waist pad with ideal foam density for optimum lumbar support
  • Lighter than ever

    More breathability
  • Workers are kept drier and cooler with new "best in class" anatomically and ergonomically designed pressure-relief breathable back/shoulder pad
  • 3 times more breathable compared to the next best alternative

    Other smart and intuitive features
  • Dedicated SRL web link for an easy attachment of personal SRLs
  • User friendly Lanyard keepers allows users to attach lanyard when not in use
  • Clearly identifiable fall impact indicators for hassle-free inspection
  • Optimized label protection with self-contained and practical Velcro®-label pouch
  • Visible and practical size label
  • Improved visible stitch pattern for easy inspection
  • Available with Quick-Connect, Mating & Tongue buckles
  • Models with Front D-ring available
  • Models with Side-D rings available
  • Models with Aluminum front and back D-rings available
  • Rated to 420 lbs. (max weight capacity)
  • Certifications: OSHA 1926.502, ANSI Z359.11 and CSA Z259.10
  • D-Ring Material: Aluminum, Steel
  • Webbing Material: Polyester


PRICE
$225.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2
Width16 in
Height19 in
Weight Capacity420 lbs
Weight6 lbs
SizeS/M
Tensile Strength5000

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Shoulder
Chest Connection TypeQuick Connect
MaterialPolyester, Aluminum, Steel
Manufacturers Part NumberH5CC222221
Leg Strap BuckleQuick-Connect
Harness ConnectionBack, Front, Side D-Rings
Chest Strap BuckleQuick-Connect
BrandHoneywell
TypeConstruction Harness
BeltYes
PaddingYes
ColorGreen
SeriesMiller H500
Front D-RingYes
D-Ring MaterialAluminum, Steel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Front, Side
DescriptionConstruction Comfort Harness with Back, Front & Side D-Rings

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI Z359.11 and CSA Z259.10