Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Quick Connect Couplings

Quick Connect Couplings are engineered for high-speed pneumatic connections. These high flow couplers ensure rapid and secure pneumatic connections in various applications. Ideal for pneumatic systems, these quick connect hose couplings provide efficiency and reliability to enhance workflows.
500 Results

Availability

Special Price

Connection Configuration

View All Connection Configuration

Interchange

View All Interchange
View All Max Operating PSI
View All Type
View All Material
View All Price
500 Results
Compare
1
1
$222.50
Sold in packages of 10 / $22.25 ea
Ships in 2 Business Days

Max Operating PSI

232 psi

CFM

80.8 CFM

Connection Configuration

9.5mm x 13.5mm Streamline

Interchange

Euro High Flow (1/4)

Compare
1
1
$160.00
Sold in packages of 10 / $16.00 ea
Ships in 5 Business Days

Max Operating PSI

232 psi

CFM

80.8 CFM

Connection Configuration

3/8 Male NPT

Interchange

Euro High Flow (1/4)

Compare
2
2
Minimum purchase quantity is 2
$135.95
Ships in 5 Business Days

Max Operating PSI

174 psi

CFM

81 CFM

Made in the USA

No

Interchange

Industrial

Compare
Clearance
1
1
$172.50was $299.50
Save $127.00 (42%)
Sold in packages of 10 / $17.25 ea
Ships within 1 Business Day

Max Operating PSI

232 psi

CFM

31 CFM

Interchange

Industrial

Compare
1
1
$15.95
Sold in packages of 10 / $1.59 ea
Ships in 4 Business Days

Max Operating PSI

300 psi

CFM

40 CFM

Connection Configuration

1/4" Male NPT

Made in the USA

Yes

Compare
1
1
$3.45
Ships in 4 Business Days

Max Operating PSI

300 psi

CFM

40 CFM

Connection Configuration

1/4" Male NPT

Made in the USA

Yes