Quick Connect Couplings
Type
CFM Range
Brand
Max Operating PSI
Material
Color
Price
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Euro Interchange Safety Coupling 1/4" Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
3/8 Male NPT
Interchange
Euro High Flow (1/4)
Prevost Prevo S1 Safety Swivel Quick Coupling - 3/8"Industrial Interchange with 3/8" FNPT Connection
Max Operating PSI
174 psi
CFM
81 CFM
Made in the USA
No
Interchange
Industrial
Max Operating PSI
507 psi
CFM
68.8 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
No
Global Industrial Safety Quick Coupling, Industrial Interchange, 3/8" MNPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
31 CFM
Interchange
Industrial