Milton 1862-4 Twist Lock Universal Coupler 3/8" Hose Barb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 1862-4 Twist Lock Universal Coupler 3/8" Hose Barb 10 Pack
This 3/8" twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These hose barbs with two claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.
This 3/8" twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These hose barbs with two claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.
PRICE
$54.00 Sold in packages of 10 / $5.40 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.75 in |
| Width | 2.50 in |
| Height | 2.50 in |
| Weight | 0.4 lbs |
Product Details
| Interchange | Crowfoot Chicago Coupler |
| CFM | 150 CFM |
| Connection Configuration | 3/8 Hose Barb |
| Style | Twist Lock Universal Style |
| Made in the USA | No |
| Material | Iron |
| Package Quantity | 10 |
| Max Operating PSI | 150 psi |
| Manufacturers Part Number | 1862-4 |
| Brand | Milton |