SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack

Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack

Item #: WBB2222036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milton s-775 A Style ARO Coupler 1/4" FNPT

Milton s-775 A Style ARO Coupler 1/4" FNPT

Milton 777 A Style ARO Plug 1/4" MNPT 10 Pack

Milton 777 A Style ARO Plug 1/4" MNPT 10 Pack

Milton 727 M Style Industrial Plug 1/4" MNPT 10 Pack

Milton 727 M Style Industrial Plug 1/4" MNPT 10 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milton s-727 M Style Industrial Plug 1/4" MNPT 2 Pack

Milton s-727 M Style Industrial Plug 1/4" MNPT 2 Pack

Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Milton s-99705 M Style Industrial Safety Coupler 1/4" FNPT

Milton s-99705 M Style Industrial Safety Coupler 1/4" FNPT

Cejn® ARO Interchange Multi-Link Kit 1/4" Body Size x4 Safety Couplings 1/2" Female Inlet

Cejn® ARO Interchange Multi-Link Kit 1/4" Body Size x4 Safety Couplings 1/2" Female Inlet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Exair Compressed Air Hose 901179-30, 1/2" MNPT X 1/2" MNPT, 30' L X 1/2" I.D.

Exair Compressed Air Hose 901179-30, 1/2" MNPT X 1/2" MNPT, 30' L X 1/2" I.D.

Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack

A style push type coupler with 3/8" hose barb is easy to use; simply push plug into coupler to engage pull sleeve back to remove. Made of steel and plated to resist rust A style couplers have a 3/8" basic flow size. Designed with a hose barb this coupler is an ideal coupler for hose repair or producing your own hose lengths. Maximum air inlet pressure of 300 PSI and up to 34 SCFM.

Weights & Dimensions

  • Width 1.02 in
  • Nominal Flow Diameter 3/8 in
  • Length 2.69 in
  • Height 1.02 in
  • Weight 0.200 lbs

Product Details

  • Made in the USA Yes
  • CFM 34 CFM
  • Interchange ARO 210 1/4" body
  • Package Quantity 10
  • Brand Milton
  • Connection Configuration 3/8" Hose Barb
  • Material Steel
  • Style A-Style
  • Max Operating PSI 300 psi
  • Manufacturers Part Number 776-6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack

Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack

Item #: WBB2222036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack
    Milton 776-6 A Style ARO Coupler 3/8" Hose Barb 10 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant