Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :T9AB2690432

MPN #: CSM 061252

Prevost Stainless Steel Safety Quick Release Coupling 1/4" Body w/ISO 6150 Profile & 3/8" MNPT

Product Description
Guaranteed leak free performance to minimize energy costs. No hose whip two press release. 3/8" MNPT. CSM 06 rated for 34 CFM. Max working pressure 232psi. Streamlined valve and nitrile gasket.

PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.92 in
Width1.77 in
Height0 in
Weight2 lbs
Nominal Flow Diameter1/4 in
Thread3/8 MNPT in

Product Details

InterchangeISO 6150
CFM34 CFM
Connection Configuration3/8 MNPT
Made in the USANo
MaterialStainless Steel
DescriptionStainless Steel Safety Quick Release Coupling With ISO 6150 Profile
Package Quantity10
Max Operating PSI232 psi
Manufacturers Part NumberCSM 061252
BrandPrevost