Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221989

MPN #: s-765

Milton s-765 V Style High Flow Coupler 1/4" MNPT

Product Description
Milton s-765 V Style High Flow Coupler 1/4" MNPT

1/4" MNPT high flow V style brass body has a push type sleeve release; simply push plug into coupler to engage pull sleeve back to remove. Perfect for high volume low pressure applications. Milton V style couplers will also accept M style and A style plugs however to retain maximum flow use Milton V style plugs.

PRICE
$11.50

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.19 in
Width0.94 in
Height0.94 in
Weight0.2 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeEuropean High Flow 1/4" body
CFM74 CFM
Connection Configuration1/4 Male NPT
StyleV-Style
Made in the USANo
MaterialBrass
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-765
BrandMilton