Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :WBB2690596

MPN #: CRP 066252

Prevost Stainless Steel 1/4" Plug with ISO 6150 Profile & 3/8" MNPT Connection Used with CSM Coupler

Product Description
Stainless steel plug used with CSM coupler. Scratch and corrosion resistant. High precision tolerances. 3/8" MNPT.

PRICE
$139.95

Min. purchase quantity is 20
20
20
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.33 in
Width4.33 in
Height1.18 in
Weight1 lbs
Nominal Flow Diameter1/4 in
Thread3/8 MNPT in

Product Details

InterchangeISO 6150
CFM35 CFM
Connection Configuration3/8 MNPT
Made in the USANo
MaterialStainless Steel
DescriptionStainless Steel Plug With ISO 6150 Profile Used With CSM Coupler
Package Quantity10
Max Operating PSI232 psi
Manufacturers Part NumberCRP 066252
BrandPrevost