Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB447924

MPN #: 48-00-5706

Milwaukee® 48-00-5706 9" 8 TPI The Wrecker™ SAWZALL® Blade (5 Pack)

Product Description
Milwaukee 9" 8 Tpi The Wrecker™ Sawzall® Blade (5 Pk) 48-00-5706

The Wrecker is ideal for general purpose demolition cutting. It will deliver exceptional durability in a wide range of materials, including ferrous and non-ferrous metals, plastics, and nail-embedded wood.

  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizingwalking and bouncing.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
PRICE
$32.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

TypeThe Wrecker™
Teeth per Inch8
Package Quantity5
Manufacturers Part Number48-00-5706
For Use WithMulti-Material
BrandMilwaukee