Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB0448021

MPN #: 48-00-8782

Milwaukee® 48-00-8782 6" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Product Description
Milwaukee® 48-00-8782, 6" 14 TPI The Torch™ SAWZALL® Blades (25 Pk)

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
PRICE
$56.47

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

TypeThe Torch™
Applicable MaterialsMetal
Teeth per Inch14
Shank1/2" Universal
ProfileDemo
Includes(1) 6" 14 TPI The Torch™ SAWZALL® Blades (25 Pk)
Package Quantity25
Manufacturers Part Number48-00-8782
BrandMilwaukee