Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tool Boxes

Tool boxes are designed to protect valuable tools and equipment, maximizing efficiency and facilitating effortless tool retrieval. They are constructed from high-quality materials and are built to withstand the demands of any work environment. They feature locking mechanisms and adjustable shelves to streamline workflow and enhance organization. From rugged metal tool chests to versatile plastic organizers, tool boxes are available in a variety of styles, sizes, and configurations to accommodate diverse requirements.
68 Results

Availability

Brand

View All Brand

Special Price

Length

View All Length
View All Material
View All Height
View All Type
View All Capacity
View All Color

Tilt Truck Comparison Chart

Type Load Capacity Key Features Mobility Best Use Case
Standard 850–1,200 lbs. Seamless plastic body, ergonomic handle Manual push, swivel casters Light indoor tasks, janitorial use
Forkliftable 2,000–2,750 lbs. Molded fork pockets, steel frame Forklift-compatible Warehouses, heavy-duty indoor transport
Towable 1,250–2,750 lbs. Tow bar/hitch system, reinforced chassis Vehicle towing, swivel casters Multicart hauling, outdoor applications

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What are the best uses for tilt trucks in industrial vs. commercial settings?

In commercial settings like hotels, schools, or retail spaces, light-duty tilt trucks efficiently transport linens, recyclables, or maintenance supplies. In industrial environments, forkliftable or towable models handle heavier materials, including construction debris, scrap metal, and production waste.

How do you clean and maintain a tilt truck?

Routine cleaning and inspection extend the lifespan of tilt trucks and maintain hygiene standards. Most tilt trucks have seamless polyethylene bodies that can be rinsed, sanitized, and dried quickly. Regularly check wheels, casters, frames, tow bars, and fork pockets for damage or loosening, and address issues before returning the truck to service.

What OSHA guidelines apply to tilt truck use?

There is no tilt-truck-specific OSHA standard, but related practices fall under OSHA 29 CFR 1910.178 for powered industrial trucks. These guidelines are especially relevant for forkliftable and towable units. Key safety principles include:

  • Avoid tilting when elevated.
  • Use minimal backward tilt.
  • Respect load capacity ratings.
  • Inspect before use.

Can tilt trucks be used outdoors or on uneven surfaces?

Yes. Heavy-duty and towable tilt trucks are designed for outdoor routes and rougher terrain, often using oversized casters, pneumatic wheels, and reinforced undercarriages to maintain stability while moving full loads

Explore Tilt Truck Types

Need help choosing the right truck for your facility? Explore The Ultimate Guide to Carts, Trucks, and Pallet Jacks or browse related bulk handling options like tub carts, box trucks, and hoppers.