Mind Reader Baggy Tea Bag & Accessory Holder W/ 9 Drawers, 10-1/4"W x 4-5/16"D x 13-1/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
You don't have to choose - with this handy, nine-compartment holder, you can display all of your favorite teas and the condiments to go with them. Each drawer holds up to 15 tea bags. Drawers slide easily for convenient access and easy cleaning. Compact, lightweight unit is easy to move. A versatile choice for entertaining guests. Bottom rubber grippers keep unit in place.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 4-5/16 in |
| Height | 13-1/8 in |
| Dimensions | 10-1/4"W x 4-5/16"W x 13-1/8"H in |
Product Details
| Type | Coffee Condiment Station |
| Color | Black |
| Made in the USA | No |
| Material | Plastic |
| Number of Compartments | 9 |
| Package Quantity | 1 |
| Manufacturers Part Number | TBORG-BLK |
| Fits | 15 Tea Bags |
| Brand | Mind Reader |