Flextur Paint Can Holder, 9""W x 4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Paint Can Holder (7.0" Diameter Hole) is the ideal solution for storing gallon-sized paint cans or large jugs in an organized, accessible way. Built from durable steel, this heavy-duty holder features a 7.0-inch diameter cutout to support a variety of large containers used in industrial, automotive, or shop environments.
It mounts quickly to any Flextur 14-gauge metal pegboard or tool board, including mobile carts, workstations, and wall-mounted systems. Use the holder on its own or nest it with others in a shared slot to save space and optimize your workflow.
Easily reposition the holder as your storage needs change. American Made in Dalton, Ohio U.S.A.
It mounts quickly to any Flextur 14-gauge metal pegboard or tool board, including mobile carts, workstations, and wall-mounted systems. Use the holder on its own or nest it with others in a shared slot to save space and optimize your workflow.
Easily reposition the holder as your storage needs change. American Made in Dalton, Ohio U.S.A.
PRICE
$62.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 8-3/4 in |
| Height | 4 in |
| Weight Capacity | 25 lbs |
| Weight | 3 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73522446 |
| Brand | Flextur |
Warranty
| Warranty | 1 |