Mind Reader Flume Coffee Condiment Organizer w/ 6 Compartments, 11-1/2"W x 6-1/2"D x 15"H, Black
|
Questions & Answers (0)
Product Description
Sturdy, six-compartment holder is perfect for all of your coffee and tea condiments. One-piece condiment organizer is made from a tough and safe plastic that will stand the test of time. Holds sugars, creamers, stirrers, napkins, tea bags, cups, lids and more. Open view organizer allows you to choose your favorite flavors and condiments. Bottom rubber grippers keep unit in place. Unit can even be wall-mounted to conserve counter space.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 6-1/2 in |
| Height | 15 in |
| Dimensions | 11-1/2"W x 6-1/2"D x 15"H in |
Product Details
| Type | Coffee Condiment Station |
| Made in the USA | No |
| Material | Plastic |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | UPRIGHT6BLK |
| Brand | Mind Reader |