Handy, seven-compartment organizer holds all of your coffee and tea condiments, including cups. Holds sugars, creamers, stirrers, napkins, tea bags, cups, lids and more. One-piece coffee condiment organizer is made from a tough and safe plastic that will stand the test of time. Compact design conserves space on desks, countertops, tables and other surfaces. Open view organizer allows you to choose your favorite flavors and condiments. Bottom rubber grippers keep unit in place.
Mind Reader Trove Coffee Condiment Organizer w/ 7 Compartments, 7-3/4"W x 16"D x 5-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 16 in |
| Height | 5-1/4 in |
| Dimensions | 7-3/4"W x 16"D x 5-1/4"H in |
Product Details
| Type | Coffee Condiment Station |
| Made in the USA | No |
| Material | Plastic |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | COMP7BLK |
| Brand | Mind Reader |