Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2116422

MPN #: HMB-44v22

Husky® Mini Basin HMB-44v22 - PVC - 4'L x 4'W x 4"H - Orange

Product Description
Husky® Mini Basins are designed for light spill and drip protection. They are great for portable generators, portable pumps, under fuel tanks, decon, and many other practical uses.
  • Economical! Can be used over & over.
  • Self-supporting side wall & one-piece construction
  • Easy set up. Unfold & go!
  • Compact storage (storage strap included)
  • Materials: 18 & 22 oz PVC
  • Field repair kits & in-house repairs
  • 10 year manufacturer's warranty

Please note that gallon capacities are approximations and actual capacities may vary.

PRICE
$125.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height4 in
Weight5 lbs
Folded Height5 in
Folded Width5 in
Diameter39 in
Folded Length48 in

Product Details

Assembly RequiredNo
TypeFlexible Utility Spill Tray
ColorOrange
Capacity40 gal
MaterialPVC
Manufacturers Part NumberHMB-44v22
Product TypeBasin
BrandHusky Portable Containment

Warranty

Warranty10 yr