Justrite® 28716 20 Gallon EcoPolyBlend™ Spill Tray - 38"L x 26"W
Write a Review
|
Questions & Answers (0)
Product Description
Control messy, slippery spills and keep workplaces clean.
EcoPolyBlend™ Spill Trays are made of 100% post-industrial recycled polyethylene. They're ideal for catching and containing drips and leaks from small equipment, vehicle batteries, or pouring and filling activities. Lightweight and durable, these rigid polyethylene (HDPE) spill trays have excellent chemical resistance and make clean-up a snap. They feature a ribbed bottom and are rated for service temperature between -30° to 120°F (-34° to 49°C), making them suitable for indoor or outdoor use. Includes a limited warranty of 1 year.
EcoPolyBlend™ Spill Trays are made of 100% post-industrial recycled polyethylene. They're ideal for catching and containing drips and leaks from small equipment, vehicle batteries, or pouring and filling activities. Lightweight and durable, these rigid polyethylene (HDPE) spill trays have excellent chemical resistance and make clean-up a snap. They feature a ribbed bottom and are rated for service temperature between -30° to 120°F (-34° to 49°C), making them suitable for indoor or outdoor use. Includes a limited warranty of 1 year.
PRICE
$113.36
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Height | 5-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Spill Tray |
| Color | Black |
| Style | EcoPolyBlend |
| Capacity | 20 gal |
| Material | Polyethylene |
| Manufacturers Part Number | 28716 |
| Product Type | Tray |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |