The Calla Lily is a centuries old favorite that hails from African origin. The "simple yet elegant'' bulbs are bright and colorful, with large leaves and a thick stem. The Calla Lily is truly a classic beauty, with an understated radiance. Whether it's for a dining room or a study, Calla Lilies will enhance the decor without dominating it. Comes complete with a beautiful vase with faux water.
Nearly Natural Mini Calla Lily Silk Flower Arrangement, Pink
|
Questions & Answers (0)
Product Description
PRICE
$76.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Vase Size | 3-1/4"W x 10-1/2"H |
| Plant Height | 20 in |
Product Details
| Type | Silk Flowers |
| Color | Pink |
| Flower Style | Calla Lilly |
| Material | Polyester, Iron Wire, Glass, Resin |
| Package Quantity | 1 |
| Description | Mini Calla Lily Silk Flower Arrangement |
| Manufacturers Part Number | 1187-PK |
| Purpose | Desk Top |
| Brand | Nearly Natural |