Mini Dome Domed Condiment Center, Holds (2) 1 Pt. Chillable Trays
Mini Dome Domed Condiment Center, holds (2) 1 pt. chillable trays (included), semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
Mini Dome Domed Condiment Center, Holds (2) 1 Pt. Chillable Trays
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 8-1/4 in |
| Height | 9-1/2 in |
| Compartment Size | Pint in |
Product Details
| Type | Chillable |
| Material | Polycarbonate Base |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | BD2003 |
| Purpose | Condiment Tray |
| Brand | San Jamar |