Mini Dome Domed Condiment Center, Holds (1) 2 Qt. Deep Tray
Write a Review
|
Questions & Answers (0)
Product Description
Mini Dome Domed Condiment Center, Holds (1) 2 Qt. Deep Tray
Mini Dome Domed Condiment Center, holds (1) 2 qt. deep tray (included), semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
Mini Dome Domed Condiment Center, holds (1) 2 qt. deep tray (included), semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 8-1/4 in |
| Height | 9-1/2 in |
| Compartment Size | Quart in |
Product Details
| Type | Domed Cover |
| Material | Polycarbonate Base |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | BD2001 |
| Purpose | Condiment Tray |
| Brand | San Jamar |