Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quadro

Model # :WBB3149259

MPN #: Q450G

Quadro Mini Dumper, 3/8 Cubic Yard, 1000 lb. Capacity, Orange

Product Description
The New QUADro Mini Dumper offers a compact powerful alternative for material handling and landscaping. Big in capacity but compact in size, the large capacity 1000 lb. skip enables the machine to fit in those tough to reach areas, and is easily transported from site to site. Robustly built to take the knocks and strains of heavy materials. Heavy duty tires built for the toughest terrains. With efficient hydrostatic braking the QUADro copes with the heaviest loads on 25° slopes – the squeeze and go hand controls release the fail-safe brakes immediately.

Features:
  • 100% Fail Safe Braking
  • Hydrostatic System provides dynamic braking to all four wheels, a true 4×4
  • Powered by professional quality Honda GX engine
  • Large capacity skip 1000 lbs.
  • Lowest Hand Arm Vibration for 8 hours usage time
  • Engine/Power KW/ Hp : Honda GX 200/ 4.1 kW / 5.5 hp
  • Max Payload: 450 kg/ 990 lbs./ 0.33yds3/ 0.3m3
  • Unladen Weight (lbs.): 324 lbs.
  • Drive & Controls: Hydrostatic System
  • Brake System: Dynamic Braking with 100% fail-safe Emergency Stop/ Park Brake
  • Standard Fitment Tires: Flotation with Option for Turf Tires
  • Travel Speed (mph): Forward: 0-4 mph, reverse: 0-2 mph
  • Hand Arm Vibration (m/s2): 2.5 m/s2

    Attachments:
  • Towball Attachment
  • Skip Extensions
  • Flatbed


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$8,689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-5/8 in
Width33-3/8 in
Height38-3/8 in
Weight Capacity1000 lbs
Weight324 lbs

Product Details

Assembly RequiredNo
TypeMini Dumper
ColorOrange
Dump Angle Degrees25
Capacity3/8 yd³
MaterialSteel
Manufacturers Part NumberQ450G
BrandQuadro