Add to list
Share
Print


Model #: WB987184
MPN #: MHT1
Multi-Cart® MHT Mini Hand Truck 200 Lb. Capacity with Extended Nose
|
Questions & Answers (0)
PRICE
$115.95
Available on or around 04/20/2023
Transforms in 2 seconds! Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Includes integral stair climbers to ease loads over curbs. Features an 18" folding nose and rolls smoothly on two 6" x 1-½" no-flat wheels.
Folded Dimensions = 24"L x 14-1/2"W x 6-3/4"H.
Expanded Dimensions = 39"L x 14-1/2"W x 24-3/4"H.
Folded Dimensions = 24"L x 14-1/2"W x 6-3/4"H.
Expanded Dimensions = 39"L x 14-1/2"W x 24-3/4"H.
1
1