Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083780

MPN #: M3DS1824K05

Harloff Mini M-Series Five Drawer Anesthesia Cart W/ Standard Key Lock, Cream

Product Description
Anesthesiologists, doctors, nurses, and other clinical personnel providing patient care need a reliable, secure place to store critical anesthesiology supplies. This narrow lightweight key locking anesthesia cart offers 24" of vertical drawer space and is specifically designed to store supplies commonly used for anesthesiology. Like all M-series carts, this model can easily be customized with different drawer configurations, color options and accessory choices. This narrow key-lock anesthesia cart has a small footprint making it ideal for fitting into overcrowded rooms. Other features include a white antimicrobial plastic top, new full-extension self-closing drawer slides and the industry's only fully-curved protective bumper. Keep your anesthesiology staff properly prepared and your cart well-stocked for any situation with this secure, mobile medical storage cart from Harloff.

PRICE
$1,465.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height34-1/2 in
Wheel Diameter3 in
Drawer Dimensions12.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(1) 6",(1) 9"
ColorCream
SeriesM-Series
Caster Type1 Steering & 2 Braking
Number of Drawers5
For Use WithMedical Storage
Wheel TypeCaster
StyleAnesthesia Cart
MaterialSteel
Manufacturers Part NumberM3DS1824K05
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited