Harloff Mini M-Series Five Drawer Anesthesia Cart W/ Standard Key Lock, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Anesthesiologists, doctors, nurses, and other clinical personnel providing patient care need a reliable, secure place to store critical anesthesiology supplies. This narrow lightweight key locking anesthesia cart offers 24" of vertical drawer space and is specifically designed to store supplies commonly used for anesthesiology. Like all M-series carts, this model can easily be customized with different drawer configurations, color options and accessory choices. This narrow key-lock anesthesia cart has a small footprint making it ideal for fitting into overcrowded rooms. Other features include a white antimicrobial plastic top, new full-extension self-closing drawer slides and the industry's only fully-curved protective bumper. Keep your anesthesiology staff properly prepared and your cart well-stocked for any situation with this secure, mobile medical storage cart from Harloff.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
PRICE
$1,465.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 34-1/2 in |
| Wheel Diameter | 3 in |
| Drawer Dimensions | 12.5" W x 17" D |
Product Details
| Assembly Required | No |
| Lock Type | Key Lock |
| Type | Acute Care Cart |
| Drawer Configuration | (3) 3",(1) 6",(1) 9" |
| Color | Purple |
| Series | M-Series |
| Caster Type | 1 Steering & 2 Braking |
| Number of Drawers | 5 |
| For Use With | Medical Storage |
| Wheel Type | Caster |
| Style | Anesthesia Cart |
| Material | Steel |
| Manufacturers Part Number | M3DS1824K05 |
| Top Material | Antimicrobial Plastic |
| Brand | Harloff |
Warranty
| Warranty | 12 Limited |